(Case of 10) Facial Tissue in White
Professional® Series (Case of 10) Facial Tissue in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium 2-ply white facial tissue is ideal for image-conscious office, lodging and medical facilities
- Packaged in the exclusive color-coded perforated EZ Access® carton, designed for easy opening, accessing and storage
- Includes convenient color indicator sheets signaling the need for replacement
- The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc.
Specifications
- Collection:
- Professional® Series
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-4/5 in
- Package Quantity:
- Case of 10
- Width:
- 7-2/5 in