This product requires certification to purchase.

Pull Towel Dispenser in Translucent Smoke

You last purchased this on
 
Georgia-Pacific

Pull Towel Dispenser in Translucent Smoke

  • Fast #
  • Part #GEO54050
  • Item #7104279
  • Manufacturer Part #54050
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Pull Towel Dispenser in Translucent Smoke

  • Fast #
  • Part #GEO54050
  • Item #7104279
  • Manufacturer Part #54050
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Translucent Smoke Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 56
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-Impact plastic construction is durable, washable, and stands up to most cleaning agents, ensuring years of cost-saving performance
  • High-capacity multi-substrate center pull dispenser dispenses s a variety of medium duty wipers for all your particular wiping tasks
  • Ideal for use in manufacturing, education, stadium, travel and other high-traffic facilities
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Translucent Smoke
Depth:
10-3/4 in
Height:
11-9/50 in
Installation Type:
Wall Mount
Length:
14-19/40 in
Material:
Plastic
Width:
10-7/25 in