This product requires certification to purchase.

Recessed Towel Dispenser in Stainless Steel

You last purchased this on
 
Georgia-Pacific

Recessed Towel Dispenser in Stainless Steel

  • Fast #
  • Part #G59459
  • Item #7048130
  • Manufacturer Part #59459
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Recessed Towel Dispenser in Stainless Steel

  • Fast #
  • Part #G59459
  • Item #7048130
  • Manufacturer Part #59459
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall mount collar for wall mounting enMotion® or SofPull® recessed electronic towel dispensers
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
59466, 59466A
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4 in
Height:
4-153/200 in
Length:
17-7/100 in
Product Type:
Collar
Width:
13-57/100 in