Closet Cover Dispenser in Black
Safe-T-Gard™ Closet Cover Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- "No Touch" feature minimizes cross-contamination
- Dispenses highly dispersible seat covers to reduce clogs caused by the use of costly alternatives, such as towels or tissues
- Durable plastic dispenser with double-pack loading feature is easy to install and cost-effective to maintain
Documents
Specifications
- Collection:
- Safe-T-Gard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/2 in
- Height:
- 17-1/2 in
- Length:
- 24-1/8 in
- Width:
- 15-1/4 in