This product requires certification to purchase.

Premium Junior Capacity Center-Pull Towel in White

You last purchased this on
 
Georgia-Pacific

Sofpull® Premium Junior Capacity Center-Pull Towel in White

  • Fast #
  • Part #G28125
  • Item #4442016
  • Manufacturer Part #28125
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Sofpull® Premium Junior Capacity Center-Pull Towel in White

  • Fast #
  • Part #G28125
  • Item #4442016
  • Manufacturer Part #28125
3.8 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One-at-a-time hands free dispensing reduces usage while providing a hygienic solution
  • Touchless dispensing minimizes the risk of cross contamination
  • Junior-sized rolls offer convenient, space-saving solution
  • Soft, absorbent towel dries hands quickly or wipes up large spills and tough messes
  • Dries hands efficiently and wipes up large spills and tough messes
  • One-at-a-time dispensing minimizes waste
  • Junior capacity 275 sheet rolls ideal for situations where space savings is critical
  • Innovative low paper indicator triggers at approximately 5 sheets to ensure timely refills
  • Easy to load, self-threading design
  • Requires Certification

Specifications

Collection:
Sofpull®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12 in
Material:
Fiber, Paper
Product Type:
Centerfeed Towel
Width:
7-4/5 in