This product requires certification to purchase.

Plastic Universal Push-Paddle Paper Towel Dispenser

You last purchased this on
 
Georgia-Pacific

Plastic Universal Push-Paddle Paper Towel Dispenser

  • Fast #
  • Part #G54338A
  • Item #8941685
  • Manufacturer Part #54338A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Pacific

Plastic Universal Push-Paddle Paper Towel Dispenser

  • Fast #
  • Part #G54338A
  • Item #8941685
  • Manufacturer Part #54338A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CONTEMPORARY WALL-MOUNTED PAPER TOWEL DISPENSER fits perfectly into a variety of market segments
  • DURABLE COMMERCIAL BATHROOM PAPER TOWEL DISPENSER provides consistent performance for peace of mind
  • CLEAR WINDOW allows you to see if it’s time to change the roll
  • ADA-COMPLIANT when properly mounted
  • MANUAL PAPER TOWEL DISPENSER requires no batteries or electricity
  • EASY-TO-USE push-paddle lever paper towel dispenser dispenses with just a touch
  • COMPATIBLE WITH high-capacity 8-inch diameter paper towel rolls, helping reduce cost and maintain user satisfaction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Smoke
Depth:
11-1/4 in
Height:
14 in
Installation Type:
Wall Mount
Material:
Plastic
Width:
13 in