This product requires certification to purchase.

17 ga Lift and Turn Bath Drain in Polished Chrome

Gerber Plumbing

17 ga Lift and Turn Bath Drain in Polished Chrome

  • Fast #
  • Part #GG0041852
  • Item #1027890
  • Manufacturer Part #G0041852
3.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

17 ga Lift and Turn Bath Drain in Polished Chrome

  • Fast #
  • Part #GG0041852
  • Item #1027890
  • Manufacturer Part #G0041852
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits most tubs 14" to 16" high
  • Patented adjustable self-retaining rubber head gasket
  • Cast brass shoe plug
  • Heavy duty cast red brass head, tee and shoe
  • Cast red brass coupling nuts
  • Forged Brass Body & EndCap
  • 100% Electronically Tested in Open & Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified (to 2 in)
  • FM, UL & CSA Approved
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tub Depth:
14 in
UPC:
671052520985