3 in. Flapper
3 in. Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Genuine Gerber 99-788 Flapper used in several HET high efficiency toilet model
- It does not have the extra hole on the underside like the 99-770
- The flapper measures about 3 and 5/8 lines across the top
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Name:
- Blue
- Fits Model:
- Maxwell HET
- Material:
- Plastic
- Size:
- 3 in
- WaterSense Labeled:
- No