Two Knob Handle Laundry Faucet
49-231 Series Two Knob Handle Laundry Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compression cartridge
- Cast brass underbody
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- 49-231 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2 in
- Spout Reach:
- 6-3/16 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No