This product requires certification to purchase.

1.75 gpm 2-Hole Pressure Balancing Shower Trim with Single Lever Handle in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Amalfi™ 1.75 gpm 2-Hole Pressure Balancing Shower Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #DD501530BNT
  • Item #4489888
  • Manufacturer Part #D501530BNT
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Amalfi™ 1.75 gpm 2-Hole Pressure Balancing Shower Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #DD501530BNT
  • Item #4489888
  • Manufacturer Part #D501530BNT
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Maximum flow rate 1.75 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Amalfi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF:
NFS 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-3/4 in