Brass and Zinc Valve Trim in Brushed Nickel
Amalfi™ Brass and Zinc Valve Trim in Brushed Nickel
Product Details
Product Details
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Integral Check Valves in Cartridge Body to Prevent Cross-
- Pressure Balance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.M
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- G00GS50, G00GS52 Series Rough-In Valve
- Collection:
- Amalfi™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Valve Trim
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Spout Type:
- Diverter
- Width:
- 6-3/4 in