1.28 gpf Elongated Wall Mount Toilet Tank in White
Avalanche® 1.28 gpf Elongated Wall Mount Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- WaterSense® certified toilet uses 1.28 gpf (gallons per flush) to save 20% more water (vs. 1.6 gpf toilet) and reduce utility costs
- QuietClean® offers a softer sounding flush that circulates water longer and better for a just-scrubbed clean with every use
- KeepClean® permanent glaze coating provides a super smooth bowl surface that keeps residue from sticking for a fresher bowl that needs less cleaning
- 3" flush valve delivers a powerful surge of water for maximum flow
- Best-in-class Fluidmaster® 400A fill valve for durable long lLasting anti-siphon operation and easy replacement
- 12" rough-in
- Chrome-plated side tank lever with solid stainless steel arm complements any bathroom decor
- Rigid flapper provides a leak-free seal that offers lasting corrosion resistance
- Double-nut multi-point tank-to-bowl mounting system for easy tool-free installation
- Vitreous China
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Avalanche®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes