This product requires certification to purchase.

1.28 gpf Floor Mount Toilet Tank in White

Gerber Plumbing

Avalanche® 1.28 gpf Floor Mount Toilet Tank in White

  • Fast #
  • Part #GG0028830
  • Item #7377797
  • Manufacturer Part #G0028830
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Avalanche® 1.28 gpf Floor Mount Toilet Tank in White

  • Fast #
  • Part #GG0028830
  • Item #7377797
  • Manufacturer Part #G0028830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in flush valve for maximum water flow and flushing power
  • Best in class Fluidmaster® 400A fill valve for durable long-lasting anti-siphon operation and easy replacement
  • Color matched metal side tank lever with solid durable brass arm to complement any bathroom decor
  • Corrosion-resistant Fluidmaster® flapper for long-lasting operation and easy replacement
  • Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
  • WaterSense certified 1.28 gpf high efficiency toilet (HET) to save 20% more water
  • ErgoHeight™ Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every Time
  • WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Avalanche®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
32-5/16 in
Length:
7-7/8 in
Material:
Vitreous China
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
671052640980
WaterSense Labeled:
Yes
Width:
16-1/8 in