This product requires certification to purchase.

1.6 gpf Toilet Tank in Biscuit

You last purchased this on
 
Gerber Plumbing

Avalanche™ 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #GGAV2889009
  • Item #7376086
  • Manufacturer Part #GAV2889009
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Avalanche™ 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #GGAV2889009
  • Item #7376086
  • Manufacturer Part #GAV2889009
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Avalanche™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Trip Lever
IAPMO Listed:
Yes
Length:
7 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
17-1/8 in