This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Gerber Plumbing

Avalanche® Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GGAV31862
  • Item #10135770
  • Manufacturer Part #GAV31862
3.9 out of 5 Customer Rating
Brand image
Gerber Plumbing

Avalanche® Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GGAV31862
  • Item #10135770
  • Manufacturer Part #GAV31862
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Standard height elongated bowl offers comfortable use
  • KeepClean® permanent glaze coating provides a super smooth bowl surface that keeps residue from sticking for a fresher bowl that needs less cleaning
  • Large, fully glazed trapway for virtually clog-free waste removal
  • Large dual-fed siphon jet increases the flush speed for faster discharge
  • Large bowl surface enables water to circulate longer and more effectively to thoroughly rinse bowl
  • Extra-large footprint is ideal for new construction as well as replacement applications to hide unsightly residue from previous toilet installations
  • Toilet seat is not included
  • Requires Certification

Specifications

Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Avalanche®
Color Finish Category:
Whites
Color Finish Name:
White
Spud Location:
Top
Toilet Bowl Height:
15-9/16 in
Toilet Bowl Width:
14-7/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
719934920161