Bowl Assembly Kit for Gerber 28290, 28590, and 28790
This product has been replaced by
Manufacturer Part #G0099025
Bowl Assembly Kit for Gerber 28290, 28590, and 28790
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Viper, Aqua Saver 28290, 28590, 28790, 2879 and 28579
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Product Type:
- Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No