California Energy Commission Registered 1.1 Tank Ultra Flush with Right Hand Lever WHITE
California Energy Commission Registered 1.1 Tank Ultra Flush with Right Hand Lever WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- UPC:
- 671052046522