Ceramic and Single Lever Cartridge
Ceramic and Single Lever Cartridge
Product Details
Product Details
Specifications
- Application:
- Residential, Tub and Shower
- Brand Model Compatibility:
- Premier 120091
- Cartridge Type:
- Ceramic Disc, Single Lever
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No