This product requires certification to purchase.

Two Handle Centerset Bar Faucet in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Classic® Two Handle Centerset Bar Faucet in Polished Chrome

  • Fast #
  • Part #G4925166
  • Item #348977
  • Manufacturer Part #004925166
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Classic® Two Handle Centerset Bar Faucet in Polished Chrome

  • Fast #
  • Part #G4925166
  • Item #348977
  • Manufacturer Part #004925166
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compression
  • Cast Stainless Steel Body, Yoke and Packing Gland
  • Thrust Ball Bearing Yoke Bushing (6" & Larger)
  • Ductile Iron Handwheel
  • Bonnetless, Outside Screw & Yoke
  • Rising Stem
  • Meets MSS SP-81 Specification for 150 PSI CWP
  • Cast Lugs in Yoke for Lockout in Closed Position or Optional Open Position (Lock Bar is Optional)
  • Smooth Flow, Non-clogging Step Seat Design
  • Available in sizes from 2" to 24"
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Classic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Compression
Flow Rate:
2.2 gpm
Handle Type:
Wristblade
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/4 in
Spout Reach:
4-3/16 in
Spout Type:
Gooseneck, Swivel
WaterSense Labeled:
No