16 in. Brass Trip Lever Drain in Polished Chrome
Classics™ 16 in. Brass Trip Lever Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits most tubs 14" to 16" high tubs
- Patented adjustable self-retaining rubber head gasket and pre-adjustable linkage
- Compartmentalized packaging and partially assembled in carton
- Extra long plunger stroke
- Heavy duty, highly polished face plate
- Cast brass shoe plug
- Lubricated cast brass plunger
- Chrome plated stamped brass domed strainer
Specifications
- ADA Compliant:
- No
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Gauge (metal):
- 20 ga
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tub Depth:
- 16 in