This product requires certification to purchase.

16 in. Plastic Trip Lever Drain in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Classics™ 16 in. Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #G41510
  • Item #40044
  • Manufacturer Part #0041510
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Classics™ 16 in. Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #G41510
  • Item #40044
  • Manufacturer Part #0041510
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits most tubs 14" to 16" high tubs
  • Patented adjustable self-retaining rubber head gasket and pre-adjustable linkage
  • Compartmentalized packaging and partially assembled in carton
  • Extra long plunger stroke
  • Heavy duty, highly polished face plate
  • Cast brass shoe plug
  • Lubricated cast brass plunger
  • Chrome plated stamped brass domed strainer
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Classics™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Handle Type:
Lever
IAPMO Listed:
Yes
Tub Depth:
16 in