16 in. Plastic Trip Lever Drain in Polished Chrome
Classics™ 16 in. Plastic Trip Lever Drain in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 1-1/2" schedule 40 plastic in PVC
- Patented adjustable self-retaining rubber head gasket cast brass shoe plug
- Available in chrome only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Tub Depth:
- 16 in