This product requires certification to purchase.

16 in. Plastic Trip Lever Drain in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Classics™ 16 in. Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #G41650
  • Item #1028467
  • Manufacturer Part #0041650
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Classics™ 16 in. Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #G41650
  • Item #1028467
  • Manufacturer Part #0041650
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Classics™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Material Type:
ABS
Tub Depth:
16 in