This product requires certification to purchase.

24 in. Brass Trip Lever Drain in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Classics™ 24 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #G41803
  • Item #663575
  • Manufacturer Part #0041803
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Classics™ 24 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #G41803
  • Item #663575
  • Manufacturer Part #0041803
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Classics™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Gauge (metal):
17 ga
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tub Depth:
24 in