Classics™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compression cartridge
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Classics™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Sweat, IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Clamp-on Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No