This product requires certification to purchase.

Two Wristblade Handle Laundry Faucet in Rough Brass

You last purchased this on
 
Gerber Plumbing

Classics™ Two Wristblade Handle Laundry Faucet in Rough Brass

  • Fast #
  • Part #G49535
  • Item #1030466
  • Manufacturer Part #0049535
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Classics™ Two Wristblade Handle Laundry Faucet in Rough Brass

  • Fast #
  • Part #G49535
  • Item #1030466
  • Manufacturer Part #0049535
5 out of 5 Customer Rating

X Points
Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clamp on mounting
  • Compression valves
  • No aerator
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Classics™
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-7/8 in
Spout Reach:
5-3/8 in
Spout Type:
Low Arc
Trim Only:
No
Utility Faucet Type:
Laundry
WaterSense Labeled:
No