This product requires certification to purchase.

1-Hole Pull-Out Spray Electronic Kitchen Faucet with Single Lever Handle and LED Light in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Did-U-Wave™ 1-Hole Pull-Out Spray Electronic Kitchen Faucet with Single Lever Handle and LED Light in Stainless Steel

  • Fast #
  • Part #DD423507SS
  • Item #5111412
  • Manufacturer Part #D423507SS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Did-U-Wave™ 1-Hole Pull-Out Spray Electronic Kitchen Faucet with Single Lever Handle and LED Light in Stainless Steel

  • Fast #
  • Part #DD423507SS
  • Item #5111412
  • Manufacturer Part #D423507SS
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1, ASME A112.18.1M
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Did-U-Wave™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/8 in
Spout Reach:
8-1/8 in
Spout Swivel:
300°
Spout Type:
Swivel