This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Gerber Plumbing

Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #GG0099213
  • Item #5057236
  • Manufacturer Part #G0099213
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #GG0099213
  • Item #5057236
  • Manufacturer Part #G0099213
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Length:
18-7/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14 in