This product requires certification to purchase.

1.75 gpm 4-Setting Showerhead in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Fairmont™ 1.75 gpm 4-Setting Showerhead in Brushed Nickel

  • Fast #
  • Part #DD501540BNT
  • Item #4489873
  • Manufacturer Part #D501540BNT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Fairmont™ 1.75 gpm 4-Setting Showerhead in Brushed Nickel

  • Fast #
  • Part #DD501540BNT
  • Item #4489873
  • Manufacturer Part #D501540BNT
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Fairmont™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7-3/16 in