This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Florin® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #GD460035
  • Item #4489903
  • Manufacturer Part #D460035
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Florin® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #GD460035
  • Item #4489903
  • Manufacturer Part #D460035
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual Force™ and air injection technology optimize water intensity, even at low pressures
  • Brass ball joint for smooth angle adjustment
  • Easy-glide™ selector ring for quick spray adjustment
  • Easy clean jets
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
No
Collection:
Florin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
Length:
3-5/16 in
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Wide, Jet, Aerated
WaterSense Labeled:
Yes