This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #G42416
  • Item #30836
  • Manufacturer Part #0042416
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #G42416
  • Item #30836
  • Manufacturer Part #0042416
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Wristblade
IAPMO Listed:
No
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
3-5/8 in
Spout Reach:
8 in
Supply Lines Included:
No
UL Listed:
No