This product requires certification to purchase.

You last purchased this on
 
Gerber Plumbing

  • Fast #
  • Part #GG0099770
  • Item #3755763
  • Manufacturer Part #G0099770
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

  • Fast #
  • Part #GG0099770
  • Item #3755763
  • Manufacturer Part #G0099770
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Gerber 99-770 Flapper used in several toilet models
  • It has the extra hole on the underside unlike the 99-788
  • The flapper measures about 3 and 5/8 lines across the top
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Name:
Blue
Fits Model:
28-99X
Material:
Rubber
Size:
3 in
WaterSense Labeled:
No