Two Handle Single Function Bathtub & Shower Faucet (Trim Only)
Hardwater® Two Handle Single Function Bathtub & Shower Faucet (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Gerber Hardwater® handles
- Pressure-compensating flow control
- Slip fit diverter tub spout
- Threaded escutcheon
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M, ANSI A117.1
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Hardwater®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 2-3/4 in
- Escutcheon Width:
- 2-3/4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-5/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- Yes