This product requires certification to purchase.

Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #GG0099571KT
  • Item #1827980
  • Manufacturer Part #G0099571KT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #GG0099571KT
  • Item #1827980
  • Manufacturer Part #G0099571KT
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
FMIII Two-piece Unit
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No