This product requires certification to purchase.

18-1/2 in. Undermount Oval Vitreous China Bathroom Sink in White

Gerber Plumbing

LUXOVAL™ 18-1/2 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #GG0012770F
  • Item #7492465
  • Manufacturer Part #G0012770F
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

LUXOVAL™ 18-1/2 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #GG0012770F
  • Item #7492465
  • Manufacturer Part #G0012770F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
LUXOVAL™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Length:
18-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
16-5/8 in x 13-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
671052650699
Width:
15-3/8 in