This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Gerber Plumbing

Maxwell® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028980
  • Item #4493509
  • Manufacturer Part #G0028980
4.1 out of 5 Customer Rating
Brand image
Gerber Plumbing

Maxwell® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #GG0028980
  • Item #4493509
  • Manufacturer Part #G0028980
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Flush valve: 3"
  • Dual-fed siphon jet
  • Color matched tank lever
  • Two bolt caps
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45
Collection:
Maxwell®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14 in
IAPMO Listed:
Yes
Length:
7-1/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
671052048922
WaterSense Labeled:
Yes
Width:
17-1/4 in