This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet Bowl in Light Blue

You last purchased this on
 
Gerber Plumbing

Maxwell® 1.6 gpf Elongated Two Piece Toilet Bowl in Light Blue

  • Fast #
  • Part #G21762DB
  • Item #1026139
  • Manufacturer Part #002176229
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Maxwell® 1.6 gpf Elongated Two Piece Toilet Bowl in Light Blue

  • Fast #
  • Part #G21762DB
  • Item #1026139
  • Manufacturer Part #002176229
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Light Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
Collection:
Maxwell®
Color Finish Category:
Blues
Color Finish Name:
Light Blue
Flow Rate Range:
Greater than 1.28 gpf
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor