Drop-In Oval Lavatory Sink with 4 in. Centerset Faucet in Bone
Maxwell® Drop-In Oval Lavatory Sink with 4 in. Centerset Faucet in Bone
Product Details
Product Details
- Oval
- Concealed front overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- Collection:
- Maxwell®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes