1.6 gpf Dual Flush Round Toilet in Biscuit
Maxwell® Dual Flush 1.6 gpf Dual Flush Round Toilet in Biscuit
Product Details
Product Details
- 12" rough-in
- High Efficiency Toilet
- Glazed trapway
- Reverse trap
- Front jet flushing action
- WaterSense certified
- Bowl only, shown as entire unit
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A122.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Maxwell® Dual Flush
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No