20-1/2 in. Round Vitreous China Pedestal Bathroom Sink in White
Maxwell® 20-1/2 in. Round Vitreous China Pedestal Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Maxwell®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 33-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 20-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- Width:
- 17-3/4 in