Elongated Floor Mount Toilet Bowl in White
Maxwell® SE Elongated Floor Mount Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- ErgoHeight™ Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
- 10" or 12" Rough-In
- Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Every Time
- Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
- Large Water Surface to Thoroughly Rinse Bowl with Each Flush
- Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
- 2" Flush Valve for Large Water Flow and Flushing Power
- 1.1 or 1.6 gpf (4 Lpf or 6 Lpf) Dual Flush
- Toilet Seat not Included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Maxwell® SE
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.1/1.6/1.28 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Toilet Bowl Height:
- 16-5/16 in
- Toilet Bowl Length:
- 18-9/16 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No