This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

You last purchased this on
 
Gerber Plumbing

Maxwell® SE HET Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GGSE21162
  • Item #7848152
  • Manufacturer Part #GSE21162
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Maxwell® SE HET Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GGSE21162
  • Item #7848152
  • Manufacturer Part #GSE21162
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.1 or 1.6 gpf (4 Lpf or 6 Lpf) Dual Flush
  • 2" Flush Valve for Large Water Flow and Flushing Power
  • Chrome Plated Top Mount 2 Button Flush Actuator One for Large Flush and One for Small Flush to Help You Choose How and When to Save Water
  • Large Fully Glazed Trapway for Clog-Free Waste Removal
  • Standard Height Elongated Bowl
  • Toilet Seat not Included
  • MaP Score: 600 g
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Maxwell® SE HET
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.1/1.6/1.28 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
14-3/8 in
Toilet Bowl Length:
18-9/16 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Width:
17-1/4 in