This product requires certification to purchase.

2.5 gpm Deckmount Kitchen Sink Faucet Pull-Down Spout 1/2 in. NPSM Connection with Single Lever Handle in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Opulence™ 2.5 gpm Deckmount Kitchen Sink Faucet Pull-Down Spout 1/2 in. NPSM Connection with Single Lever Handle in Stainless Steel

  • Fast #
  • Part #DD454557SS
  • Item #2835818
  • Manufacturer Part #D454557SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Opulence™ 2.5 gpm Deckmount Kitchen Sink Faucet Pull-Down Spout 1/2 in. NPSM Connection with Single Lever Handle in Stainless Steel

  • Fast #
  • Part #DD454557SS
  • Item #2835818
  • Manufacturer Part #D454557SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spout height: 17 3/4"
  • Spout reach: 7 1/2"
  • One hole installation
  • Ceramic Disc Valve
  • Two function spray
  • 1/2" - 14 NPS connection
  • Quiet running hose with spring retraction
  • With optional deck plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Opulence™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-11/16 in
Spout Reach:
7-11/16 in
Spout Type:
Pull Down