Thermostatic Shower Valve Trim Kit with Double-Handle in Brushed Nickel
Opulence™ Thermostatic Shower Valve Trim Kit with Double-Handle in Brushed Nickel
Product Details
Product Details
- 1/2" thermostatic shower with on/off volume control
- Porcelain Lever handles (Product shown with cross handles)
- Includes escutcheon, control handle and temperature selection handle assembly with temperature limit stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Opulence™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Height:
- 9-9/16 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-9/16 in