This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
Gerber Plumbing

Parma® Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #DD453558SS
  • Item #7046379
  • Manufacturer Part #D453558SS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Parma® Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #DD453558SS
  • Item #7046379
  • Manufacturer Part #D453558SS
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Parma®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/4 in
Spout Reach:
8-7/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No