This product requires certification to purchase.

PVC Lift and Turn Waste and Overflow with Drain in Polished Chrome

You last purchased this on
 
Gerber Plumbing

PVC Lift and Turn Waste and Overflow with Drain in Polished Chrome

  • Fast #
  • Part #G4155076
  • Item #4326287
  • Manufacturer Part #41-550-76
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

PVC Lift and Turn Waste and Overflow with Drain in Polished Chrome

  • Fast #
  • Part #G4155076
  • Item #4326287
  • Manufacturer Part #41-550-76
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
IAPMO Listed:
Yes