2-Hook Robe Hook in Satin Black
Sirius® 2-Hook Robe Hook in Satin Black
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Matches Sirius™ collection
- Mounting hardware for easy installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 1-3/8 in
- Base Plate Width:
- 2-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Sirius®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 2-1/4 in
- Width:
- 3-7/8 in