Soap Dispenser in Stainless Steel
Sirius™ Soap Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Ideal for hand soaps, lotions and other liquids
- Solid brass construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Sirius™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 12-833/5000 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 9-1/8 in
- Material:
- Brass
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 4 in
- Weight:
- 0.94 lb