This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Sonora™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #DD442421
  • Item #2835809
  • Manufacturer Part #D442421
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gerber Plumbing

Sonora™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #DD442421
  • Item #2835809
  • Manufacturer Part #D442421
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sonora™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall