Touch-Toe Tub Drain Kit PVD Polished Brass
Touch-Toe Tub Drain Kit PVD Polished Brass
Product Details
Product Details
- Touch-toe tub drain-open or close with touch
- Includes overflow trims
- Replace one or two hole overflow covers
Documents
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fitting Size 1:
- 1-1/2 in
- IAPMO Listed:
- Yes